Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Chemware PTFE fluoropolymer lab matting

EW-09406-00
$315.00 USD/ROLL

Usually ships in 10 days or sooner.
Qty
    Mesh sheeting is chemically inert; use with even the most aggressive solvents. Excellent for lining sinks and shelves. Use with PTFE ®  beading 09407-10, -20, -30, or -40 to make a bag for dipping items in aggressive solvents. Easily cut to size. Maximum temperature is 500°F (260°C). Rolls are 12"W x 1/16" thick; mesh openings are 1/4". Chemware®.
    Product Type Matting
    Thickness 0.0625 in
    Size 12 in W x 10 ft L (31 cm x 3 m)
    Color White
    Material PTFE
    Length 10 ft (3 m)
    Width 12 in (31 cm)
    Max temperature 500°F (260°C)
    Mesh size 0.25 in (6 mm)
    Brand Chemware
    Manufacturer number D1069328
    Model D1069328





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title