Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Chromatography Tubing, Blue FEP 1/16-in OD x 0.010-in ID, 10ft

EW-02006-50
$29.25 USD/EACH

  • Works well for general, low-pressure applications up to 3000psi
  • Comparable chemical inertness compared to PTFE tubing
This FEP tubing is a nice alternative to PTFE tubing, which allows for more transperancy and less gas permeability than PTFE.
Product Type Chromatography tubing
Working pressure (psi) 3000
Tubing ID (in.) 0.1
Tubing ID (mm) 2.54
Max psi 3000
Translucent No
Color Blue
Feet per pack 10





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title