Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Clamp for NW 20/25

EW-31400-42
$12.00 USD/EACH

    Achieve vacuum-tight seals with NW flange fittings by using a clamp with either a co-seal or a centering ring (order separately). Clamps are constructed of 316 SS, PTFE, VITON® fluoroelastomer, aluminum, and perbunen®. Temperature range is from 14 to 212°F (–10 to 100°C).
    Product Type Vacuum Pump Accessories
    Size NW 20/25
    Material Stainless Steel

    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title