Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Class F Calibration Mass, 10 kg

EW-01025-72
$106.00 USD/EACH

  • Acceptable for use verifying scalse that have a ±0.1% accuracy or lower
  • Used by end users, state and local weights and measures officials, device installers, and service technicians for commercial and industrial weighing devices
  • Order weight with an NIST-traceable report to provide documentation for basic quality control requirements
Product Type Calibration Mass
Class Class F
Mass (kg) 10
Tolerance 1.0 g
Brand Troemner

Calibrations
Qty/Price
Availability

at $77.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title