Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Clean Room Polyurethane Chair, 16" - 21" Height

EW-86309-30
$310.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing
All chairs feature heavy-duty construction, easy-to-use pneumatic height adjustment, and 360° swivel. Each chair has a sturdy five-legged base with glides; order optional casters separately below.Polyurethane Chairs have a unique ergonomic design to reduce worker fatigue and improve productivity. Rugged, curved back and tilting, articulating seat provide excellent support and maximum comfort.
Product Type Cleanroom Chair
Material Polyurethane
Brand Bevco

Accessories
Qty/Price
Availability

at $28.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title