Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Clean Room Vinyl Chair, 23" - 33" Height

EW-86309-05
$425.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing
All chairs feature heavy-duty construction, easy-to-use pneumatic height adjustment, and 360° swivel. Each chair has a sturdy five-legged base with glides; order optional casters separately. Cleanroom compliance is certified by an independent testing laboratory.Vinyl Chairs are padded and upholstered with durable, seamless vinyl for excellent comfort and contamination control.


Compliance: ISO Class 5
Product Type Vinyl Cleanroom Chair
Material Vinyl
Foot ring diameter (in.) 18
Brand Bevco

Accessories
Qty/Price
Availability

at $11.25 USD/PACKAGE

Call 1-888-358-4705 for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title