Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cleanroom swab; circular-foam tip and polypropylene handle; 0.81"L tip

EW-33677-56
$34.00 USD/BAG of 100

  • Ideal for cleaning small surface areas
Wrapped swab handles are thermally bonded; sealed swab handles are thermo-formed. Swabs with ESD handles eliminate damage from static electricity and are effective in all humidity levels.Sealed swab handles are thermo-formed.

Foam Swabs have sealed handles and are constructed from 100 pores per inch reticulated urethane foam—ideal for solvent dispersion and low-viscosity adhesives. Sealed foam swabs are perfect for removal of solvents and fluxes. Cleanfoam® swabs feature low levels of nonvolatile residue, particle generation, and are constructed of open-cell polyurethane foam for excellent solvent capacity.
Product Type Swabs
Compliance Class 100
Length (swab) 5.20 in
Description (tip) circular foam
Length (tip) 0.81 in
Description (handle) sealed polypropylene





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title