Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cleanroom swab; fabric with knit polyester tip and polypropylene handle; 0.472"L tip, 500/pk

EW-33677-58
$81.00 USD/BAG of 500

  • Ideal for cleaning small surface areas
Wrapped swab handles are thermally bonded; sealed swab handles are thermo-formed. Swabs with ESD handles eliminate damage from static electricity and are effective in all humidity levels.Sealed swab handles are thermo-formed.
Fabric Swabs have excellent chemical compatibility. Sealed swabs contain low chloride and other ionic contaminants.

Product Type Swabs
Compliance Class 1
Length (swab) 2.76 in
Description (tip) knit polyester
Length (tip) 0.472 in
Description (handle) sealed polypropylene





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title