Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cleanroom swab; flexible Cleanfoam tip and polypropylene handle; 0.413"L tip

EW-33677-52
$71.00 USD/BAG of 500

  • Ideal for cleaning small surface areas
Wrapped swab handles are thermally bonded; sealed swab handles are thermo-formed. Swabs with ESD handles eliminate damage from static electricity and are effective in all humidity levels.Sealed swab handles are thermo-formed.

Foam Swabs have sealed handles and are constructed from 100 pores per inch reticulated urethane foam—ideal for solvent dispersion and low-viscosity adhesives. Sealed foam swabs are perfect for removal of solvents and fluxes. Cleanfoam® swabs feature low levels of nonvolatile residue, particle generation, and are constructed of open-cell polyurethane foam for excellent solvent capacity.
Product Type Swabs
Compliance Class 100
Length (swab) 2.75 in
Description (tip) Flexible Cleanfoam®
Length (tip) 0.413 in
Description (handle) Polypropylene





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title