Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Clear C-FLEX Tubing, 1/16"ID x 1/8"OD, 25 ft/pack

EW-06422-02
$19.50 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $17.55/PACKAGE
10 15% $16.58/PACKAGE
20 20% $15.60/PACKAGE
    Applications: Pharmaceutical, biotech, and general-purpose lab uses requiring high performance. Economical alternative to platinum silicone.
    Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
    Certification: Product is manufactured in accordance with quality regulations CFR Title 21, Part 820 Quality System Requirements (GMP).
    Temperature range: -40 to 104°F (–40 to 40°C)
    Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
    Product Type Tubing
    Working pressure (psi) 25
    Maximum temperature (º F) 104
    Minimum temperature (º F) -40
    Max temperature (º C) 40
    Minimum temperature (º C) -40
    Tubing ID (in.) 1/16
    Tubing ID (mm) 1.6
    Tubing OD (in.) 1/8
    Tubing OD (mm) 3.2
    Wall thickness (in.) 1/32
    Wall thickness (mm) 0.8
    Max psi 25
    Certifications USDA, USP, GMP
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 25
    Tubing formulation C-Flex
    Brand C-FLEX
    Manufacturer number 190-931-001





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title