Clear C-Flex Tubing, 1/8"ID x 1/4"OD, 25 ft/pack

SI-06422-05
$32.50 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $29.25/PACKAGE
10 15% $27.62/PACKAGE
20 20% $26.00/PACKAGE
    Applications: Pharmaceutical, biotech, and general-purpose lab uses requiring high performance. Economical alternative to platinum silicone.
    Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
    Certification: Product is manufactured in accordance with quality regulations CFR Title 21, Part 820 Quality System Requirements (GMP).
    Temperature range: -40 to 104°F (–40 to 40°C)
    Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
    Working pressure (psi) 35
    Maximum temperature (º F) 275
    Minimum temperature (º F) -40
    Max temperature (º C) 135
    Tubing ID (in.) 1/8
    Tubing ID (mm) 3.2
    Tubing OD (in.) 1/4
    Tubing OD (mm) 6.4
    Wall thickness (in.) 1/16
    Wall thickness (mm) 1.6
    Max psi 35
    Certifications USP, GMP
    GMP Compliant Yes
    USP Compliant Yes
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 25
    Tubing formulation C-Flex
    Product Type Tubing
    Brand C-Flex
    Manufacturer number 190-934-001





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  • 13-14 Spanish Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    8 Questions | 8 Answers
    Displaying questions 1-8
    • Q:

      What is the accuracy of the dimensions of the tubing? I am mostly interested in the inner cross section area.
      Asked on 4/3/2014 by Blomman from Sweden

      1 answer

      • STAFF EXPERT

        A:

        The internal diameter has a tolerance of +/- 0.12".

        Answered on 4/3/2014 by Polo from Technical Support
    • Q:

      What is the composition material of this C-FLEX tube?
      is it of silicone?
      Asked on 8/21/2013 by Maurício from Rio de Janeiro, RJ

      1 answer

      • STAFF EXPERT

        A:

        C-Flex is a proprietary thermoplastic elastomer (TPE). The product is not made of Silicone.

        Answered on 8/21/2013 by Jack from Technical Support
    • Q:

      What is the pH range that this tubing can handle best?
      Asked on 7/12/2013 by Lab from United States

      1 answer

      • STAFF EXPERT

        A:

        C-Flex tubing is described as having good resistance to acids and alkalies. Most of the chemicals that affect this tubing are organic solvents.

        Answered on 7/12/2013 by Jack from Technical Support
    • Q:

      Can C-Flex tubing be used in peristaltic pumps? If so what is the lifetime
      Asked on 7/19/2012 by Jason

      1 answer

      • STAFF EXPERT

        A:

        Yes, C-Flex is soft enough to be used in peristaltic pumps. The life is similar to standard platinum-cured and peroxide-cured silicone compositions - about 500 hours at 50 rpm with water under ambient temperature and pressure conditions. This is the only rpm and temp/pressure data we have for life studies.

        Answered on 7/19/2012 by Jen from Technical Support
    • Q:

      Is this product's gas permeability lower than silicone tubing? I want to use this in a pressurized system (the medium is air).
      Asked on 6/13/2011 by KT from Dallas, Tx

      1 answer

      • Staff Reviewer

        A:

        The oxygen gas permeability is 150 for all C-Flex compositions. Most silicone compositions have a permeability around 8000. So, yes C-Flex has a lower oxygen permeability by far.

        Answered on 6/13/2011 by Jen from Technical Support
    • Q:

      What is the durometer of this tubing?
      Asked on 6/13/2011 by KT from Dallas, Tx

      1 answer

      • Staff Reviewer

        A:

        The durometer and (shore) is 62 (A).

        Answered on 6/13/2011 by Jen from Technical Support
    • Q:

      Is Clear C-Flex tubing weldable like the opaque C-Flex?
      Asked on 3/22/2011 by Cho-bacca from South City, CA

      1 answer

      • STAFF EXPERT

        A:

        Yes, Clear C-Flex tubing is heat-sealable, bondable and formable like the opaque version of C-Flex.

        Answered on 3/23/2011 by Jaime from Technical Support
    • Q:

      Do you have an literature that contains the following information: Whether or not the product is autoclavable, pressure test info and animal derived info.
      Asked on 6/30/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        On the right hand side of the page under the literature is the catalog page. This states that it is autoclavable and lists the pressure information. We do have animal derived documentation, however you will need to contact us in order to receive a copy of this certification.
        Our contact information is found under the Contact Us section on our website.

        Answered on 7/2/2010 by Jaime from Technical Support
    Displaying questions 1-8

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Clear C-FLEX<reg> tubing, 1/8"ID x 1/4"OD, 25 ft/pack
     
    5.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Perfect flexible tubing for KOH

    By AJ

    from Phoenix AZ

    About Me Academic/Professional Researcher

    Verified Reviewer

    Pros

    • Accurate
    • Chemically Resistant
    • Easy To Use
    • Flexible
    • Sturdy

    Cons

      Best Uses

      • In The Lab
      • Research

      Comments about Clear C-FLEX<reg> tubing, 1/8"ID x 1/4"OD, 25 ft/pack:

      WE use it for circulating KOH.

      Displaying review 1

      Back to top

      Customers Who Bought This Item Also Bought