Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Climatic/Photo Test Chamber 8.7 cu. ft., 200-240V

EW-37756-25
$23,190.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Meet International Conference on Harmonization (ICH) standards
  • DCT® cooling system prevents chamber icing and condensation
  • Preheating technology eliminates hot and cold spots
  • Symmetrical airflow system guarantees optimal temperature distribution
  • Four-channel, microprocessor-based controller ensures high levels of accuracy
All chambers feature an inner glass door for sample viewing without disrupting test conditions. Automatic defrost device protects the chamber during extended testing cycles. Access port 11⁄8" (29 mm) provides accessibility for chamber condition measurement or calibration. Included RS-422 interface transfers testing data to a PC for analysis. Temperature safety device features a visual alarm and complies with Class 3.1, DIN 12880 requirements.

Climatic/Photostability Test Chambers feature a unique lighting system completely integrated into the system. The emitted light spectrum fully complies with all requirements of the ICH guideline Q1B meeting all prerequisites for short- and long-term stability tests. The system is capable of measuring, displaying, and incorporating all exposure values, covering all areas of the test chamber evenly.

What's Included:
two stainless steel shelves, water connection kit (back-flow valve and inlet/outlet hoses), refrigerant, and power cord with plug.
Product Type Environmental Chambers
Capacity (cu ft) 8.7
Display LCD
Temp accuracy ±0.4°F (±0.2°C)
Humidity range 10 to 80% RH
Humidity accuracy ±2% RH
Dimensions (chamber) 25 5/8" W x 30 15/16" H x 19 1/8" D
Dimensions (overall) 36 5/8" W x 57 1/2" H x 31 1/2" D
Chamber material Stainless Steel
Output RS-422
Temp range 32 to 158°F (0 to 70°C)
Shelf positions 9
Model 9020-0160
CE Compliance Yes
Power 200-240 VAC, 50/60 Hz
Manufacturer number 9020-0244





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title