Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 
Sorry, this item is now discontinued. Please browse similar items.
or Contact us for more information.

Cloud 9 300-cfm tower-mount air cleaner unit (115 VAC)

Cloud 9  |   Mfr# 300T(WHITE)  |   Item# EW-09005-40

$610.00 USD/EACH

Discontinued
Qty

  • EPA Registered air cleaner traps particles to 0.3µm
  • Three-stage sealed filtration offers 99.97% efficiency
These air cleaners feature a fiberglass prefilter for trapping large particles such as dust and lint. The activated charcoal/carbon filter removes up to 500 different odors and gases. The blower forces prefiltered air through the HEPA filter, allowing 5 years of operation without HEPA filter replacement. Stereo speaker design offers an attractive look to an air cleaner that averages a 50 dB noise level—quiter than a conversation.
What’s included: prefilter, activated charcoal filter, and HEPA filter. Models 09005-40 and –45 also include 3 speed fan control.
Air flow rate 300 cfm
Power (VAC) 115
Dimensions 14 in W x 32.5 in H x 12 in D
Product Type Tower-Mount Air Cleaners
Model 300T(WHITE)
Brand Cloud 9
Manufacturer number 300T(WHITE)





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Q:

    changed filter smells of horrid smell when on . how do i flush it out?
    Asked on 8/10/2014 by dan from nj

    1 answer

    • STAFF EXPERT

      A:

      The HEPA, prefilter, and carbon filters need to be replaced peridodically. If the filters are the source of the odor, replacment will likely correct the issue.

      Answered on 8/11/2014 by Jay from Technical Support
  • Q:

    how large an area does this air cleaner treat?
    Asked on 10/23/2011 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      This will treat an area of 400 square feet.

      Answered on 10/25/2011 by Jack from Technical Support
  • Q:

    Does this air cleaner use water?
    Asked on 4/7/2010 by air depot from brooklyn, ny

    1 answer

    • STAFF EXPERT

      A:

      No, it uses a prefilter, activated charcoal filter and HEPA filter.

      Answered on 4/8/2010 by Zeke from Technical Support
Displaying questions 1-3

Do you have a question about this product? 

Product Reviews