Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cold Vapor Mercury Analyzer, 115 V

EW-28750-25
$10,350.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Sensitive, economical instrument for environmental testing
  •  Unique automatic background correction maximizes accuracy  Detection limits down to 10 parts per trillion (ppt)  Perfect for EPA method 245.1
This dedicated analyzer enables precise mercury analysis for a variety of applications. Analyze trace Hg levels in water samples and related eco-system impacts. Established water methods – based on Hatch and Ott cold vapor techniques - include drinking, surface, saline, and waste waters.

The mercury analyzer combines several high-performing instruments to achieve superb detection limits with minimal interferences in a user-friendly platform. Following sample preparation, reduced Hg° vapor is sparged into a long-path 400mm absorption flowcell. User-adjustable parameters include gas flows, lamp currents, and integration times. Absorbance is measured as a function of time and automatically integrated using on-board software. Use up to eight calibration points for mercury quantification.

Background correction is accomplished by acquiring rapidly alternating deuterium light absorbances interspersed with 253.7nm hollow cathode lamp readings. The resultant D2 baseline of non-Hg signals from organic vapors and other interferences is precisely subtracted out to maximize mercury reading accuracy.

Calibration and sample data are displayed on a backlit LCD, with outputs to printer via parallel port, to recorder, and to computer using RS-232. Push the Quick-Purge button to flush residual Hg vapor to an internal trap and ready analyzer for next sample.

What’s included: Air dryer with charcoal filter, aerator flask assembly and tubing
Product Type Specialty Spectroscopes
Sensitivity Detection Limit: 10 ppt
Output RS-232, analog, parallel port
Pathlength 400 mm, silica windows





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title