Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer 150-mm Direct Reading Flowmeter,Aluminum/Carboloy Float; For Air, With Valve; 100 mL/min

EW-32003-04
$174.00 USD/EACH

  • Front shields magnify scale 16%—easy to read from a distance
These direct reading flowmeters have a ceramic millimeter scale is fused onto the flowtube. A vertical tangential locator line ensures hairline accuracy in reading float position. The front polycarbonate shields are magnified 16% for easy, accurate readings.
Select a flowmeter that best suits your application from the several valve options and wetted materials. Nonwetted parts for all models include aluminum frame side plates, polycarbonate shields, and acrylic back plates.
Units are supplied with either a black glass (G), a 316 stainless steel (SS), a sapphire (Sa), or a carboloy ©float (see tables). Direct reading flowmeters for argon, CO2, helium, nitrogen, and oxygen are available—call our Applications Specialists for more information.
Inlet and outlet connections are 1/8" NPT(F) with external threading for panel mounting (two retaining nuts are included).
Flowmeter Options
Aluminum is economical and good for general use with noncorrosive gases and liquids. Aluminum fittings, Buna N O-rings, borosilicate glass flowtubes, 316 stainless steel (SS) 150-mesh inlet screens, and glass or 316 SS floats.
Brass is economical and good for use with water. Chrome-plated brass fittings, Buna N O-rings, borosilicate glass flowtubes, 316 SS 150-mesh inlet screens, and glass or 316 SS floats.
316 Stainless Steel withstands higher temperatures and pressures; and features excellent chemical compatibility. Fittings are 316 SS. Viton® O-rings, borosilicate glass flowtubes, 316 SS 150-mesh inlet screens, and glass or 316 SS floats.
Valve Options include valveless or with valve. Valves come mounted at the inlet (bottom) of applicable flowmeters but can be reconfigured to mount at the outlet. For positive pressure applications with liquids and gases, position the valve at the inlet; for vacuum applications, position at the outlet.
Product Type Variable Area Flowmeter
Description Variable Area, Direct Reading Flowmeter
Accuracy ±5% full-scale
Material (fitting) Aluminum
Material (Valve) Aluminum
Material (o-ring) Buna-N
Material (Flow Tube) Borosilicate Glass
Material (Housing) Aluminum
Material (float) Carboloy
Max operating temperature (º F) 250
Max operating temperature (º C) 121
Max pressure 200 psi
Process connection 1/8" NPT(F)
Repeatability ±0.25%
Brand Cole-Parmer
Manufacturer number PMR1-010750

Accessories
Qty/Price
Availability

at $51.00 USD/EACH

In stock.

at $60.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $235.00 USD/EACH
Usually ships in 10 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title