Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer 316 SS Magnetic Drive Pump, Analog, 7.0 GPM, 115 VAC

EW-75211-60
$1,625.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • 316 stainless steel (SS) pump body with PTFE bushings and O-rings resists corrosion and promotes contamination-free pumping
  • Air motor requires 10 cfm at 20 psi for max flow; also requires filter/regulator 07042-75 and lubricator 07042-70 for proper operation
  • Variable-flow models feature a potentiometer for easy and repeatable flow rate settings


PTFE—Reg TM E.I. DuPont de Nemours & Co.

What's Included:
A 6-ft (1.8 m), three wire cord (the 115 VAC models have a US standard plug)
Product Type Magnetic Drive Centrifugal Pumps
Max flow rate (GPM) 7.0
Max flow rate (LPM) 26.5
Max head (ft) 69.3
Max head (m) 21.1
Max system pressure (psi) 200
Max system pressure (bar) 13.8
Motor (rpm) 9000
Motor (VAC) 115
Motor (Hz) 50/60
Motor (Amps) 1.5
Motor (hp) 1/7
Motor (type) PMDC
Wetted materials 316 SS pump, PTFE bushings/O-rings
Max fluid temp (º F) 250
Max fluid temp (º C) 121
Duty cycle Continuous
Connections (inlet) 3/8" NPT(F)
Connections (outlet) 1/4" NPT(F)
Dimensions 8-1/2"L x 6-3/8"W x 5-5/12"H
(21.6 x 16.2 x 13.7 cm)
Brand Cole-Parmer

Accessories
Qty/Price
Availability

at $202.00 USD/EACH

Call 1-888-358-4705 for availability.

at $61.00 USD/EACH

In stock.

at $82.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title