Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer 3-Way Direct Lift Solenoid Valve; 1/16 24VDC

EW-01540-12
$124.00 USD/EACH

  • Ideal for use with high-purity or corrosive fluids
  • All wetted parts made of inert PTFE
  • Minimal dead volume reduces problems with trapped liquids
Rated for 26" Hg vacuum. Maximum fluid temperature is 158°F (70°C). All valves have 15" lead wires. Valves are compact and lightweight—mount them almost anywhere. Valves with a 1/16" orifice have mounting holes at the bottom only and valves with a 3/32" and 5/32" orifice have mounting holes at the top and bottom.
Product Type Solenoid Electric Valves (actuated)
Watts 4
Max psi 30
Max temperature 158°F (70°C)
Orifice (in.) 1/16
Port size (NPT(F)) 1/4-28
Response 20 msec
Power (VDC) 24
CE Compliance Yes

Accessories
Qty/Price
Availability
CoolCube Circuit
EW-01356-52

at $44.00 USD/EACH

In stock.
Mounting Clip
EW-01540-50

at $3.50 USD/EACH

In stock.

at $2.50 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title