Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Aluminum Foil Squares 8" x 8" 500/cs

EW-06275-44
$180.00 USD/CASE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $162.00/CASE
30 15% $153.00/CASE
120 20% $144.00/CASE
Usually ships in 7 days.
Qty

  • Store and cover samples quickly and economically. Foil squares are interleaved for easy separation. Autoclavable.
Product Type Aluminum foil squares
Material Aluminum
Dimensions (" W) 8
Manufacturer number 80043





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title