Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer, Barbed sanitary clamp adapter, 316L SS, 1-inch clamp x 1-inch tubing ID

EW-30700-63
$63.00 USD/EACH

  • Meets FDA requirements and 3A Sanitary Standards
Cole-Parmer proudly offers these sanitary clamp couplings to meet the demands of our customers. All couplings are compatible with standard 304L fittings clamps.
Product Type Fittings
Tubing ID (in.) 1
Clamp size 1
Material Stainless Steel
Tubing ID 1"
Brand Cole-Parmer
Manufacturer number 14MPHR-7-1-316L-Q





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title