Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer, Barbed sanitary clamp adapter, 316L SS, 3/4-inch clamp x 3/4-inch tubing ID

SI-30700-62
$53.50 USD/EACH

  • Meets FDA requirements and 3A Sanitary Standards
Cole-Parmer proudly offers these sanitary clamp couplings to meet the demands of our customers. All couplings are compatible with standard 304L fittings clamps.
Product Type Fittings
Tubing ID (in.) 0.75
Clamp size 0.75
Material Stainless Steel
Tubing ID 3/4"
Brand Cole-Parmer
Manufacturer number 14MPHR-7-0.75-316L-Q





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title