Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Bottletop Dispenser .25-2.5 mL

EW-25208-02
$295.00 USD/EACH

  • Excellent chemical compatibility and precise dispensing
  • Easy to use with simple, quick volume adjustments
  • Dispenser is in 0.05mL scale increments
  • Wetted materials: FEP,PTFE, borosilicate glass
Unique PTFE piston with intergral o-ring provides smooth motion and high accuracy. Features a built-in 30-mm threaded screw top and include adapters for 28-, 32-, 36-, 40- and 45-mm bottles. Dispenser is easy to calibrate and disassemble for cleaning.
What's Included:
individually certificate of calibration and calibration tool
Product Type Dispenser (Bottletop)
Volume (mL) 2.5
Accuracy ±0.6%
Division (mL) 0.05
Range (mL) .25 - 2.5
Reproducibility ±0.2%
Wetted parts Borosilicate glass, FEP and PTFE
Autoclavable Yes
Brand Cole-Parmer
Manufacturer number BTDR-1

Accessories
Qty/Price
Availability

at $36.50 USD/EACH

Usually ships in 12 days or sooner.

at $228.00 USD/CASE of 24

Usually ships in 13 days.
Calibrations
Qty/Price
Availability

at $66.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title