Cole-Parmer Bottom-Mount Bimetal Thermometer, 4"L/25-125F/-5-50C

YO-08132-02
$110.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $99.00/EACH
25 15% $93.50/EACH
50 20% $88.00/EACH
Call 1-888-358-4705 for availability.
Qty

  • Cole-Parmer Process grade thermometers are silicone-free
  • Greater temperature range
  • Anti-parallax dial for accurate readings
  • Hermetically sealed per ASME B40.3 standard to prevent fogging and protect against tough environments
  • Rugged 304 stainless steel construction with a clear glass lens
  • Recalibrate using the external reset screw
Accuracy is ±1% full-scale when stem is immersed 2" in liquids or 4" in gases (immerse models with a 2.5" stem length 2" in gases).
Measured stem length from the top of the threads to the bottom tip of the stem. Stem dia is 0.25"; threaded connection is 1/2" NPT(M). All thermometers meet or exceed ASME B40.3 standards.
Maximum environmental temperature for glass lens thermometers is 500degF (148degC).
Discounts: Save 10% on 10-24 assorted thermometers, 15% on 25 to 49, and 20% on 50 or more.
Product Type Bimetal Thermometer
Min temperature (º C) -5
Min temperature (º F) 23
Max temperature (º F) 122
Temp range (º F) 25 to 125°F
Temp range (º C) -5 to 50°C
Accuracy ±1% full-scale
Length (mm) 102
Division (º F) 2
Division (º C) 1
Dial size (" Dia) 3
Max temperature (º C) 50
Stem OD 0.25 in
Model 31040T003G4
Manufacturer number 31040T003G4
Brand Cole-Parmer

Calibrations
Qty/Price
Availability

at $60.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • 13-14 Spanish Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title