Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Class B Burette w/PTFE stopcock; 50ML, 1/ea

EW-63100-38
$80.00 USD/EACH

  • Class B Burette meets your basic measuring and dispensing requirements!
Manufactured from high quality borosilicate glass, burettes are designed for accuracy and durability. Tips have been carefully drawn for reliable drainage rate. Burettes feature non-contaminating 2mm straight bore PTFE stopcock, and white colored permanent graduations.
Product Type Class B Burettes
Tolerance ±0.10 mL
Capacity (mL) 50
Brand Cole-Parmer
Manufacturer number BR2130-50

Calibrations
Qty/Price
Availability

at $66.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title