Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Console Digital Dispensing Drive with Remote Control for Micropump A-Mount Pump Heads, 230 VAC

EW-75211-35
$1,725.00 USD/EACH

    Easily operate this console drive from the front panel or use the optional foot switch (sold separately) for hands-free on/off control. The IP23-rated enclosure protects internal components from damage. Digital optical encoder feedback signal keeps speed control to ±0.3%.
    What's included: the 115 VAC model has a 6-ft modular line cord with U.S. standard plug. The 230 VAC model has a 6-ft modular line cord with IEC 320/CEE 22 connector—please specify country to obtain correct plug when ordering.
    Temp range 104°F (40°C) maximum
    Duty cycle continuous
    Motor type Permanent magnet DC (PMDC), IP23
    Power (Amps) 1.5
    Power (Hz) 50/60
    Dimensions 7-3/4"W x 7-1/4"H x 11-1/2"D
    Motor (hp) 1/10
    Motor rpm 60 to 3600
    Power (VAC) 230
    Brand Cole-Parmer
    Manufacturer number 75211-35

    Accessories
    Qty/Price
    Availability

    at $235.00 USD/EACH

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $115.00 USD/EACH
    Usually ships in 8 days.
    Reconditioned & Like New
    Qty/Price
    Availability
    LIKE NEW 75211-35
    EW-00172PA

    at $1,153.45 USD/EACH

    In stock.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title