Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Digital Gauge, 760 Torr; 1/4"; NPT(M)

EW-68936-80
$344.00 USD/EACH

  • Replace mercury manometers for monitoring vacuum systems
  • ±0.25% test gauge accuracy
  • 316 stainless steel wetted parts
  • Fast response—3 readings per second
Replace toxic mercury manomaters with these vacuum gauges! Use for monitoring laboratory or industrial vacuum manifolds, pumps, and systems. Large display provides better readability than mercury or liquid manometers. The 760 torr absolute scale measures atmospheric pressure when gauge port is open and reads zero at full vacuum.
Rugged epoxy-coated extruded aluminum case and rear cover, ABS/polycarbonate front bezel, front on/off push button, front accessible calibration adjustments.
Product Type Digital gauges
Media compatibility 316 stainless steel
Wetted materials 316 SS
Accuracy ±0.25% of full scale ±1 least significant digit
Unit of Measurement torr
Resolution 1 torr
Range 760 to 0 torr absolute
Process connection 1/4" NPT(M)
Power 115 VAC/12 VDC power supply (included)
Case aluminum
Display 3-digit LCD, 0.5"H
Brand Cole-Parmer
Manufacturer number CPARM760AD

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title