Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Digital Pressure Gauge, 0-15 psi, 3" Diameter, 1/4" NPT(M)

Item# EW-68349-00

$222.00 USD/EACH
$210.90 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call 1-888-358-4705 to order
Qty

  • Signal conditioned for temperature and calibration—giving you stabilized readings
  • ±0.25%, ±0.5% and ±1% full-scale accuracy
  • Read pressure in psi, Bar, or KpA
  • Laser-welded stainless steel design
The all laser-welded 316L stainless steel gauge is designed for superior media isolation and can be used in a wide variety of applications including marine, refrigeration, pumps, hydraulics, pneumatics, and wastewater.


Simple keypad operation features auto zero and peak hold, and can set display to show pressure in psi, bar, and MPa. Program features also include a display power down after three minutes to save battery life.


Models 68950-58, -59, and -60 are designed for pneumatic use only; they feature a 304L stainless steel pressure port. These gauges should only be used with dry air and noncorrosive gases.
What's Included:
Rubber boot is included with 2-1/2" gauge only.

Product Type Digital Pressure/Vacuum Gauge
Temperature range (º F) 14 to 140
Temperature range (º C) -20 to 85
Wetted materials 304L and 316L SS
Unit of Measurement psi, mPa, bar
Resolution 0.01 psi
Range 0 to 15 psi
Process connection 1/4" NPT(M)
Battery life 1000 hours
Accuracy ±0.50% full-scale
Dial size (" Dia) 3" (77 mm)
Case ABS plastic
Power one 9 V battery (included)
Lens material polycarbonate
Brand Cole-Parmer
Display 4-digit LCD 0.65"H

Calibrations
Qty/Price
Availability

at $151.00 USD/EACH
Usually ships in 5 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews