Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Digital Thermohygrometer with Dew Point and Wet-bulb

EW-90080-03
$55.00 USD/EACH

  • Audible and visual alarm indicates if any set point has been exceeded
  • Adjustable stand allows for wall mounting or desktop placement
  • Can be switched from Fahrenheit to Celsius
  • NIST-traceable certificate included
This thermohygrometer monitors temperature, humidity, dew-point, and wet-bulb. Displays current conditions along with minimum, and maximum readings. Settable high/low alarm for all four readings (dew-point, wet-bulb, humidity, temperature) may be set in 0.1 increments, and will sound for one minute and red LED will flash until readings return to non-alarm condition.
What's Included:
NIST-traceable certificate and one AA battery
Product Type Thermohygrometer
RH range 1 to 99%
RH accuracy ±4%
RH resolution 0.1%
Max temperature (º C) 70
Temp accuracy ±1.8°F (±1.0°C)
Temp resolution 0.1°F (0.1°C)
Display 1 in-digit LCD
Max temperature (º F) 158
Min temperature (º F) -40
Min temperature (º C) -40
Temp range -40 to 158°F (-40 to 70 °C)
RH range (Max) 99%
RH range (min) 1%
Dewpoint Yes
Wet bulb Yes
Dimensions 4.125 in W x 4.125 in H x 1 in D
Power two AA batteries
Brand Cole-Parmer
Manufacturer number 4410CP
Model 4410CP

Accessories
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title