Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Disposable Lab Container, Polypropylene Copolymer (PPCO), 32 oz

EW-06727-30
$180.00 USD/BOX of 100

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $162.00/BOX of 100
30 15% $153.00/BOX of 100
120 20% $144.00/BOX of 100

  • Disposable polypropylene copolymer (PPCO) lab containers resist damage from boiling and freezing, and are impervious to most lab chemicals (including formaldehyde).
Disposable PPCO lab containers are stackable, translucent, and come with tight-fitting lids.
Product Type Disposable Lab Containers
Material Polypropylene Copolymer (PPCO)
Capacity (mL) 960
Capacity (oz) 32
Height (in.) 4-5/8
Height (cm) 11.7
Top OD (cm) 8.6
Top OD (in.) 3-3/8
Qty/pk 100
Brand Cole-Parmer
Manufacturer number 453615





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title