Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Drum Pump, 35 GPM, 47", PVDF, TEFC, 110 VAC, 60 Hz

EW-70613-30
$1,255.00 USD/EACH

Usually ships in 14 days.
Qty

  • System includes pump tube and motor—tube material options ensure chemical compatibility
  • Equipped with variable-speed control motors (except air and explosion-proof models) for added safety and control
  • Maintenance is reduced with no mechanical seals
  • Run dry capability
Drum and container pumps are engineered to safely transfer a variety of liquids from drums, tanks, and small storage vessels. Materials such as PP, PVDF, CPVC, and 316 SS provide excellent chemical resistance against corrosive liquids. Order optional dispensing nozzle from "Accessories" for added control.
What's Included:
electric motor with 16-ft power cord and pump tube, except models 70613-70, -75, -80, -85—they include an air motor and tube.
Product Type Motorized Drum Pumps
Tube length (in.) 47
Wetted parts PVDF, carbon, Hastelloy
Connections (outlet) 1" hose barb
Max flow rate (GPM) 35
Max flow rate (LPM) 132.49
Max temperature (º C) 175
Max viscosity 1500 cp
Motor (type) TEFC
Motor (rpm) 10,000
Motor (hp) 1
Power (VAC) 110
Power (Hz) 60
Brand Cole-Parmer

Accessories
Qty/Price
Availability

at $610.00 USD/EACH

In stock.

at $645.00 USD/EACH

Call 1-888-358-4705 for availability.

at $108.00 USD/EACH

In stock.

at $29.00 USD/EACH

Usually ships in 14 days.

at $33.00 USD/EACH

In stock.

at $650.00 USD/EACH

Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title