Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Economical 100-mm Flatbed Recorder; 1 channel, 115 VAC

EW-80550-00
$812.00 USD/EACH

Usually ships in 13 days or sooner.
Qty

  • Economical way to record your data
Cole-Parmer® 100- and 200-mm flatbed recorders combine accuracy with value. Measure reliably using the recorders’ zero control, 12 selectable input ranges and adjustable 5:1 attenuation. Housing design maximizes your bench space—100-mm models have 0.25 sq. ft. footprint and 200-mm models have 0.40 sq. ft. footprint.
What's Included:
115 VAC power adapter, one roll of paper, and pen.
Product Type Flatbed Recorders
Input impedance >1 M ohm
Chart size 100-mm
Chart drive crystal controlled
Pen response 0.5 sec full-scale
Accuracy ±0.5% full-scale
No. of channels 1
Chart speed 1, 2, 5, 10, 20, 30 cm/min and cm/hr
CE Compliance Yes
Dimensions 6.25" L x 6" W x 3.25" H (15.9 x 15.2 x 8.3 cm)
Manufacturer number MDL 101
Power 115 VAC, 12 VAC, or 12-15 VDC
Brand Cole-Parmer

Accessories
Qty/Price
Availability

at $45.00 USD/PACKAGE

In stock.

at $40.00 USD/PACKAGE

In stock.

at $40.00 USD/PACKAGE

Usually ships in 5 days or sooner.

at $40.00 USD/PACKAGE

In stock.

at $42.00 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $210.00 USD/EACH
Usually ships in 14 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title