dummy
EW-51820-40
- Low costincorporates features typically found in more expensive models
- Sealed motor ensures quiet, trouble-free operation
Microprocessor based keypad with digital display tracks preset timed run, continuous run, and rpm settingsimproves repeatability of test procedures. Skid-free black neoprene sheeting provides a nonslip surface for petri dishes, culture bottles, and flasks. Continually adjustable speed lets you obtain gentle agitation or vigorous orbital motion. Slow start and stop motion decreases risk of spills. Anodized aluminum platform provides a sturdy surface for samples.
What's Included:
6-ft cord with U.S. standard plug.
| Product Type |
Orbital Shakers |
| Min speed (rpm) |
50 |
| Max speed (rpm) |
250 |
| Max temperature (º F) |
104 |
| Orbit size |
20 mm |
| Max load |
5.5 lb |
| Platform dimensions |
16"L x 16"W |
| Dimensions |
11"L x 10.6"W x 4.3"H |
| Max temperature (º C) |
40 |
| Ambient conditions |
41 to 104°F (5 to 40°C) |
| Brand |
Cole-Parmer |
| Power (VAC) |
110-240 |
| Power (Hz) |
50/60 Hz |
| Power (Amps) |
2 A |
at $68.00 USD/PACKAGE of 12
In stock.
at $41.00 USD/PACKAGE of 6
In stock.
at $70.00 USD/PACKAGE of 6
In stock.
at $29.50 USD/PACKAGE of 1
In stock.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334