Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Extra-loud clock/timer

EW-08610-28
$30.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $27.00/EACH
25 20% $24.00/EACH

  • Easily hear 100 db alarm even in noisy areas
Extra-loud timer functions as a countdown timer, stopwatch, or time-of-day clock. Timer features two channels which can be used simultaneously; program from 1 second to 100 hours. Loud alarm beeps for one minute while timer counts up to show time elapsed. Timer features a magnetic back and flip-open easel for benchtop use.
What's Included:
NIST-traceable calibration report supplied by the manufacturer, one 1.5 V button cell battery for clock, and two AAA batteries for the alarm
Timing capacity 100 hours
Product Type Digital General Purpose Timers
CE Compliance Yes
Display 0.75 in H LCD
Count direction up/down
Alarm 1 minute beep
Resolution 1 second
Power Clock/timer: one 1.5 V button cell (included) Alarm: two AAA batteries (included)
No. of channels 2
Dimensions 4 in W x 2.5 in H x 0.5 in D
Accuracy 0.01%
Brand Cole-Parmer
Manufacturer number 5014CP

Accessories
Qty/Price
Availability

at $21.25 USD/PACKAGE of 12

In stock.

at $15.50 USD/PACKAGE of 6

In stock.
Calibrations
Qty/Price
Availability

at $55.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title