Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Fiber Optic Illuminator, 115 VAC

EW-41500-50
$398.00 USD/EACH

  • Extra feet allow illuminator to sit in multiple positions
  • Handle allows for convenient transporting
  • Easy bulb access through bottom compartment
How to build system:
1) Illuminator -- select a 115 VAC or a 220 VAC model.
2) Light pipe -- select a single, dual, or ring light pipe. Connects directly to illuminator without an adapter.
3) Optional lens assembly.

Illuminator
This low-noise illuminator features a stepless control knob to dial in the desired intensity. Includes 5-ft power cord; 115 VAC model includes three-prong plug.

Watts 150 W
Lamp color temp 2350 K
Bulb life 2000 hours
Illuminator dimensions 7-1/4"W x 6-1/4"H x 7-1/4"D
Power 115 VAC, 60 Hz
Manufacturer number FOI-150

Accessories
Qty/Price
Availability

at $35.00 USD/EACH

In stock.

at $250.00 USD/EACH

In stock.
Single Light Pipe
EW-41500-10

at $174.00 USD/EACH

In stock.

at $60.00 USD/EACH

In stock.

at $386.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title