Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Five-Position Stirring Hot Plate, 120 VAC

EW-51450-71
$1,395.00 USD/EACH

  • Each stirring position is individually controlled—perform different mixing applications at the same time
  • Front panel controls are positioned to prevent you from touching the hot plate
These multiposition stirring hot plates offer more versatility than single-position units. Stirring hot plates are available with five or nine stirring positions. Each stirring position is individually controlled so you can perform different mixing applications simultaneously.

Use stirring hot plates to heat only, stir only, or heat and stir simultaneously. The corrosion-resistant ceramic tops heat quickly and never warp or buckle. The temperature control has OFF, HI, and LOW detents/settings, with 270 degrees of infinite control between the low and high detents. Stability is ±5°C of set temperature.
What's Included:
a 6-ft cord with plug.
Product Type Stirrer (Hot Plates)
Max load capacity (lbs) 40
Speed (rpm) (low) 100
Speed (rpm) (high) 1500
Max temperature (º C) 450
Top plate material Ceramic
Top plate dimensions (in.) 12 x 12
Dimensions 12 in W x 4.5 in H x 17.5 in D
Max stirring volume (Liters) 0.8
No. of stirring positions 5
CE Compliance Yes
Brand Cole-Parmer
Manufacturer number HS15
Power 120 VAC; 11.8 Amps

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 16 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title