| Product Type |
Differential Pressure Flowmeter |
| Description |
Mass flow controllers |
| Max pressure (bar) |
9.9 |
| Max pressure (psi) |
145 |
| Accuracy |
±0.8 % of reading ±0.2 % full-scale |
| Wetted materials |
302, 303; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, 410 SS, silicon, glass |
| Max operating temperature (º F) |
122 |
| Max operating temperature (º C) |
50 |
| Max particulate size |
50 µm |
| NIST-certified |
Yes |
| Output |
0 to 5 VDC, RS-232 |
| Pressure drop at maximum flow |
0.8 to 3.2 psig (flowmeter) |
| Process connection |
1/8" NPT(F) |
| Input signal |
0 to 5 VDC and RS-232 |
| Repeatability |
±0.2% |
| Response time |
50 msec |
| Turn-down ratio |
100:1 |
| Fluid Type |
Viscous |
| CE Compliance |
Yes |
| Operating temperature |
14 to 122°F (-10 to 50°C) |
| Display |
4-digit, 7-line LCD; 1/4"H flow display |
| Electrical connections |
8-pin circular mini-DIN |
| Brand |
Cole-Parmer |
| Dimensions |
2-3/8"L x 4-1/4"H x 1-1/4"D |
| Power |
12 to 30 VDC at 250 mA |
| Manufacturer number |
MC-10SLPM-D/5M |