Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Flow controller, mass, differential pressure, for gas, 1 to 100 ml/min

EW-32907-59
$1,307.00 USD/EACH

  • Versatility and high accuracy from a laminar-based mass flow controller
  • Accuracy of ±0.8% of reading ±0.2% full-scale; repeatability of ±0.2%
  • Measure 30 standard gases—user selectable from display
  • 100 to 1 turndown with ranges of 1 SCCM full-scale up to 1000 SLPM
  • Models with 4 to 20 mA output or totalizer are available
These meters measure flow via pressure drop across a laminar flow element (LFE). Because the flow element makes the flow stream laminar, placement in the process does not require straight pipe runs upstream or downstream of the meter, greatly simplifying installation. As compared to thermal mass technologies, the LFE design provides an ultrafast response within 10 milliseconds and offers “instant
on” with no warm-up time.

An integrated keypad around the display is all that is required to program the unit for service. The 0 to 5 VDC output allows transmission of the flow value to a remote display, recorder, or controller regulating a valve or pump.

Flow controllers feature an integrated PID to direct the unit’s response to process changes. Flow set point is established with keypad, the optional set point control module, a 0 to 5 V signal, or an RS-232 input signal. Order set point control modules separately from the table. For portable flow metering applications, order the battery pack listed under accessories.
What's Included:
120/230 VAC power adapter with communications cable 32929-89 and NIST-traceable calibration report supplied by the manufacturer.
Product Type Differential Pressure Flowmeter
Description Mass flow controllers
Max pressure (bar) 9.9
Max pressure (psi) 145
Accuracy ±0.8 % of reading ±0.2 % full-scale
Wetted materials 302, 303; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, 410 SS, silicon, glass
Max operating temperature (º F) 122
Max operating temperature (º C) 50
Max particulate size 20 µm
NIST-certified Yes
Output 0 to 5 VDC, RS-232
Pressure drop at maximum flow 0.8 to 3.2 psig (flowmeter)
Process connection 1/8" NPT(F)
Input signal 0 to 5 VDC and RS-232
Repeatability ±0.2%
Response time 50 msec
Turn-down ratio 100:1
Fluid Type Viscous
CE Compliance Yes
Operating temperature 14 to 122°F (-10 to 50°C)
Display 4-digit, 7-line LCD; 1/4"H flow display
Electrical connections 8-pin circular mini-DIN
Brand Cole-Parmer
Dimensions 2-3/8"L x 4-1/4"H x 1-1/4"D
Power 12 to 30 VDC at 250 mA
Manufacturer number MC-100SCCM-D/5M

Accessories
Qty/Price
Availability

at $460.00 USD/EACH

Usually ships in 14 days.

at $194.00 USD/EACH

Usually ships in 12 days.

at $37.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $235.00 USD/EACH
Usually ships in 10 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title