Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Gear Pump System, Benchtop Digital Drive, 0.017 mL/rev, 115 VAC

EW-74014-70
$2,188.00 USD/EACH

Usually ships in 9 days.
Qty
    Calibrate, copy, and dispense features produce precise, pulseless batching and dispensing. Displacement and flow values for all Micropump A-mount pump heads are stored in memory—simply enter the pump head size (gear code) to retrieve the displacement per revolution. IP23-rated enclosure protects the internal components.

    Controller has a DB15F connection to the optional foot switch for hands-free on/off control (order foot switch separately to the right).

    Service kits 07144-42, 74012-02, -42, and -52 include: gears, suction shoe, shaft seals, and
    springs.
    Service kits 74012-12, -22, and -32 include: gears, bushings, and seals.
    What's Included:
    The 115 VAC models include a 6-ft (1.8-m) modular line cord with U.S. standard plug; the 220 VAC models include a 6-ft (1.8-m) modular line cord wtih IEC 320/CEE 22 connector—specify country to obtain correct line cord.
    mL/rev 0.017 mL/rev
    Wetted parts Body: 316 SS
    Gears: PPS
    Seals: PTFE
    Differential pressure (Max) 20 psi
    Flow rate (min) 1.02 mL at 60 rpm
    61.2 mL at 3600 rpm
    Max temperature 104°F (40°C) (system)
    Temp range -50 to 350°F (-46 to 177°C)
    Port size 1/8" NPT(F)
    Remote control input on/off by contact closure 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA, and remote output
    Duty cycle Continuous
    Suction lift 24" H2O (at 1750 rpm)
    Viscosity 0.2 to 1500 cp
    Dimensions 7-3/4"L x 11-1/2"W x 7-1/4"H
    Motor rpm 60 to 3600
    Power (VAC) 115 VAC
    Brand Cole-Parmer
    Manufacturer number 75211-30 & 07002-25

    Calibrations
    Qty/Price
    Availability

    at $115.00 USD/EACH
    Usually ships in 8 days.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title