Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer High-Accuracy Digital Gauge, 0 to 5000 PSI, 4-Digit LCD

EW-68920-44
$415.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Injection-molded case and 316 stainless steel wetted parts resist rust and corrosion
Gauges offer high accuracy plus the convenience of a digital display. The semiconductor sensing element measures pressure with ±0.25% accuracy and lasts for millions of cycles. Adjust zero and span potentiometers on front of case.

Models 68920-00 through -20 have a 31/2-digit LCD and approximately 500 hours of battery life. Models 68920-30 through -74 have a four-digit LCD, peak hold function, TARE function to rezero the gauge, 16-minute auto-off function, and approximately 1000 hours of battery life.

All models feature automatic shut-off operation to help prolong battery life.
Product Type Digital gauges
Media compatibility gases or liquids compatible with 300-series SS
Wetted materials 300-series SS
Accuracy ±0.25% full scale
Resolution 1 psig
Range 0 to 5000 psi
Max pressure (psi) 4000
Process connection 1/4" NPT(M)
Battery life 1000 Hours
Power one 9 V battery (included)
Dial size (" Dia) 2.5
Case injection mold
Display 4-digit LCD, 0.6" H
Brand Cole-Parmer
Manufacturer number PG-5-5000-PSI-G-F0-L0-P0-N0-CP

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $99.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title