Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer In-Line or Submersible, Double-Junction, pH Electrode with Probe Guard; 100 Ohm PT RTD(Tinned Ends), BNC

EW-27301-23
$188.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $169.20/EACH
11 15% $159.80/EACH
25 20% $150.40/EACH
    In-line or submersible electrodes with probe guard operate from 23 to 176°F (-5 to 80°C) and have a PVC housing with a 3/4'' NPT(M) fitting on both ends. Epoxy body withstands pressures to 100 psi. Measure pH from 0 to 14. All electrodes measure 6-3/4''L x 1'' OD, with a 1-3/4'' insertion depth.
    Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
    Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
    Connector for 100 kΩ thermistor ATC elements is a standard 1/4" phone plug.
    Product Type pH Electrode
    ATC element 100 Ohm Pt RTD
    Max temperature 176 F
    ATC connector Tinned-Ends
    Junction Double
    pH range 0 to 14
    Housing CPVC
    Size (NPT) 3/4 (M)
    Cable length 10 ft
    Max pressure 100 psi
    Manufacturer number 1923737-010BTV12





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title