Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Jumbo Display Push-Button Digital Clock/Timer

Item# EW-94416-20

$31.25 USD/EACH

Quantity Discounts
Qty: 5 10+
Price: $28.12 $25.00
    The 7/8''H, display makes this clock/timer easy to read. Numbered push buttons let you set time quickly and easily. Functions as a clock, 10-hour countdown timer, or 24-hour count up stopwatch. Loud, 70 dB beep and visual "time's up" flashing on the LCD at the completion of the countdown alert you even in noisy industrial settings. Convenient, raised base tilts timer at a 45° angle—perfect for desktop use.
    What's Included:
    a magent and one AAA battery.
    Timing capacity 10 hr up/10 hr down
    Product Type Digital Timer
    Display LCD;0.875 in H
    Count direction up/down
    Alarm 1 min beep, 70 dB
    Resolution 1 sec
    Power AAA battery
    No. of channels one
    Qty/ea 1
    Dimensions 3 in x 2.5 in x 1 in
    Brand Cole-Parmer
    Accuracy ±1.7 sec/day

    Accessories
    Qty/Price
    Availability

    at $24.75 USD/PACKAGE of 12

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $55.50 USD/EACH
    Usually ships in 4 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Push-button clock/timer with jumbo display and magnet
     
    3.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    3.0

    Weak Magnetic Back

    By Diane

    from Ithaca, NY

    Verified Buyer

    Comments about Push-button clock/timer with jumbo display and magnet:

    This timer was advertised as having a strong magnetic back to hold it in place. The magnetic back is quite weak, along the lines of what you would find at a department store. I was hoping to hang it on a refrigerator, but that is not possible.

    Displaying review 1

    Back to top

    Customers Who Bought This Item Also Bought