Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Jumbo digit clock/timer

EW-94440-10
$28.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $25.20/EACH
10 20% $22.40/EACH
    Jumbo digit clock/timer features a dual 3-3/4' x 5-1/2' x 1-9/32' LCD display that tilts for easy viewing. Two channels can be operated and displayed simultaneously—use both channels to count down, or use one channel to count up and the other to count down. Built-in clock displays time of day in 12- or 24-hour formats.
    Timer recalls previous time set. A 70 dB alarm sounds at the end of the countdown; shuts off at the touch of a button. Timer displays time elapsed since the end of a countdown. Place timer on tabletop, or mount on wall using the double-sided taped bracket or screws (both are included).
    What's Included:
    wall-mounting bracket and one AAA battery.
    Timing capacity 24 hr
    Product Type Digital Multiple Channel Timers
    Display dual LCD, 1 in H
    Count direction up/down
    Clock Yes
    Alarm 1 min continuous beep
    Resolution 1 sec
    Power one AAA battery
    No. of channels two
    Dimensions 3-3/4"W x 5-1/2"H x 1-1/2"D (9.5 x 14.0 x 3.8 cm)
    Accuracy ±0.01%
    Brand Cole-Parmer
    Manufacturer number 7154CP

    Accessories
    Qty/Price
    Availability

    at $21.25 USD/PACKAGE of 12

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $55.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title