Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Kynar Gas Sampling Bag, 12" x 12", On/Off and Septum valves

EW-01410-52
$52.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $46.80/EACH
50 15% $44.20/EACH
100 20% $41.60/EACH

  • Corrosive-resistant Kynar for all your applciation needs
  • Strong seams for added durability
All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C). Individually sealed in a dust-protected outer bag that also blocks out sunlight.

Standard Kynar Bags
Single-wide seam; available in 2-mil and 4-mil thick styles.

Dual-Valve Kynar Bags
Double-wide seamed bags have both on/off and septum valves for convenient mixing.Dual-Valve Kynar Bags
Double-wide seamed bags have both on/off and septum valves for convenient mixing.
Product Type Sampling Bag
Thickness 3-mil
Valve Dual valve, on/off and septum
Material PVDF
Volume (Liters) 3.8
Dimensions (" W) 12
Dimensions (" L) 12
Brand Kynar
Manufacturer number 01410-52
Model 01410-52





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title