Cole-Parmer B2305CLP HPLC Binary Gradient System, Stainless Steel, 0.001 to 5 mL, 100-240VAC

Representative image only.
Cole-Parmer Item # EW-42662-51
Complete high-pressure binary gradient system performs beyond its price
  • System is complete and supplied with a computer
  • Ideal for teaching and daily analytical chromatography applications
  • Highly popular Clarity software is simple to use and reduces manual control
  • Flow rates between 0.001 to 5 mL/min or 0.01 to 10mL/min

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure (PSI)6000
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionHPLC Binary Gradient System, Stainless Steel, 0.001 to 5 mL, 100-240VAC
Conformite Europeenne

Key Features

  • System is complete and supplied with a computer
  • Ideal for teaching and daily analytical chromatography applications
  • Highly popular Clarity software is simple to use and reduces manual control
  • Flow rates between 0.001 to 5 mL/min or 0.01 to 10mL/min

More About this Item

This rugged, reliable and repeatable system comes complete with a high-pressure binary pump, fixed-length UV detector, and a computer preloaded with the highly popular Clarity software. Built-in static mixer ensures reproducible mixing and increased sensitivity. Two head sizes are available for flow rates
up to 10 mL/min to extend your separation flexibility. You can even automate your system by connecting it to variable-volume auto samplers, additional detectors, and fraction collectors.

Binary pump features an advanced design with a rapid refill cam and combination prime-purge valve/low-volume diaphragm type pulse dampener to ensure minimal baseline noise and low pulsation. This results in excellent reproducibility and low dead volume. The valve ensures solvent is drawn from the reservoir even while the other pump is running. Choose from the following system options: one model allows for a flow range of 0.001 to 5 mL/min (up to 6000 psi with stainless steel models) and is
suitable for most analytical applications. For small-scale prep choose the 0.01 to 10 mL/min models. The self-flushing pump heads provide continuous washing of the piston surface without the inconvenience of a manual flush or gravity feed arrangement.

The high-performance UV detector has a fixed wavelength (254nm) that minimizes noise. Popular for general chromatography, the simplicity of the detector guarantees a long lamp life and ease of use.

The Clarity chromatography software is easy to use and ideal for data processing, data acquisition and instrument control. The software comes preloaded on the included computer which sits on top of the HPLC system minimizing benchtop use. Use the software to control pumps for precise gradient. Clarity
software will support and help meet 21 CFR Part II and GLP compliance requirements for applications requiring traceability. Software station package includes A/D convertor for analog data acquisition as well as a control module. Additional modules are available for almost any application and method you wish to perform—contact our Application Specialists for details.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat