Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer LED Fiber Optic Illuminator with dual gooseneck light pipes, 90 to 264 VAC, 50/60 Hz, 115 VAC cord included

EW-41723-54
$1,102.00 USD/EACH

  • LED bulb provides energy efficiency with high light output
  • Small footprint easily fits on your benchtop
Designed for general microscopy, assembly illumination, machine vision, and boroscope applications. High-power white LEDs provide consistent color temperature and higher light output and longer life than conventional 150-watt fiber optic illuminator bulbs. Adjust the light output with the 15-step intensity control.

What's inlcuded: dual gooseneck light pipe, fiber optic light pipe adapter, power converter, and power cord.

Lamp intensity 780 lumens
Product Type LED Fiber Optic Illuminator with dual gooseneck light pipe
Lamp color temp 6000 K
Bulb life 20,000 hours
Illuminator dimensions 3-7/8" x 5-1/8" x 7" (9.9 x 13 x 17.8 cm)
Power 90 to 264 VAC, 50/60 Hz
Manufacturer number LMI-6000-US-DG-CP





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title