Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer LabGEN 125 Homogenizer;115vac

EW-04727-01
$880.00 USD/EACH

Usually ships in 5 days.
Qty

  • Handle small tissue samples, PCR, RNA, and DNA up to heavy-duty tissue processing and cell disruption
  • Variable-speed motor performs up to 30,000 rpm
  • Homogenize tissue samples quickly and efficiently—without worrying about cross-contamination
Cole-Parmer’s LabGEN homogenizers are well-suited for a wide range of processing applications —use as a handheld unit or post-mount to the optional stand for hands-free operation. Use these homogenizers with either the stainless steel rotor-stator generators or the plastic tip probes (tip adapter 04727-88 required). Order components separately.

Plastic tip probes are maintenance-free and do not require the disassembly associated with traditional stainless steel generators. Tips are available in both soft tissue (deaggregations) and hard tissue (frozen) versions; designed to work with sample volumes between 0.25 to 30 mL. Engineered from durable plastics, these tips may be autoclaved and reused, or disposed of after each use to eliminate cross contamination.LabGEN 125 Homogenizer processes a wide range of samples from 0.05 mL to 100 mL. The 125-watt homogenizer is ergonomically designed to reduce hand strain during extended periods of operation, or it may be post mounted to the optional stand assembly for convenience.
Product Type Homogenizer
Max sample size (mL) 100
Speed (rpm) 5000 to 30,000
Generator included No
Brand Cole-Parmer
Power (VAC) 115
Power (Hz) 50/60
Dispersion type Hard, Soft
Watts 125

Accessories
Qty/Price
Availability

at $340.00 USD/EACH

In stock.

at $65.00 USD/EACH

Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title