Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer LabGEN 700 Homogenizer; 110vac

EW-04727-03
$1,430.00 USD/EACH

  • Handle small tissue samples, PCR, RNA, and DNA up to heavy-duty tissue processing and cell disruption
  • Variable-speed motor performs up to 30,000 rpm
  • Homogenize tissue samples quickly and efficiently—without worrying about cross-contamination
Cole-Parmer’s LabGEN homogenizers are well-suited for a wide range of processing applications —use as a handheld unit or post-mount to the optional stand for hands-free operation. Use these homogenizers with either the stainless steel rotor-stator generators or the plastic tip probes (tip adapter 04727-88 required). Order components separately.

Plastic tip probes are maintenance-free and do not require the disassembly associated with traditional stainless steel generators. Tips are available in both soft tissue (deaggregations) and hard tissue (frozen) versions; designed to work with sample volumes between 0.25 to 30 mL. Engineered from durable plastics, these tips may be autoclaved and reused, or disposed of after each use to eliminate cross contamination.LabGEN 700 Homogenizer is a versatile heavy-duty unit that can handle virtually any homogenizing task—dispersion, tissue processing, cell disruption, and preparing emulsions. The LabGEN 700 processes samples from 0.05 mL to 10 L with variable speeds from 10,000 to 30,000 rpm. This powerful 700-watt homogenizer is equipped with an on/off switch for repeatability and processes most samples in under a minute.

What’s included: tool kit and power cord.
Product Type Homogenizer
Max sample size (mL) 10000
Speed (rpm) 5000 to 30,000
Generator included No
Brand Cole-Parmer
Power (VAC) 150
Power (Hz) 50/60
Dispersion type Hard, Soft
Watts 700

Accessories
Qty/Price
Availability

at $340.00 USD/EACH

In stock.

at $65.00 USD/EACH

Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title