Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Laboratory Benchtop Turbidity Meters, EPA compliant, 110 VAC

EW-08391-40
$904.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Front-panel dials simplify your turbidity measurements
  • Additional sample cells within easy reach—stored directly on the side of the meter
Use these meters to verify water cleanliness in public water systems and to control chemicals through water treatment. Other applications include chemically analyzing chlorides and other elements through controlled precipitation, checking filter efficiency, and isolating filter backwash problems. Meters measure particulate content of water in three ranges. All results are displayed in NTU on the 1/2"H (1.3 cm) LCD.
What's Included:
two primary and two secondary solutions for calibration (0.5 and 10 NTU), two sample cells, light shield, and 6-ft (1.8-m) cord with two-pronged AC adapter on 110 VAC models (European plug on 220 VAC models).
Product Type Turbidity Meter
Meter style Benchtop
Dimensions (" W) 8
Dimensions (" H) 5
Dimensions (" D) 11
Range (Turbidity) 0 to 199.9
Resolution (Turbidity) 0.1% of range
Accuracy (Turbidity) ± 2% of reading
Display LCD
Power 110 VAC
CE Compliance Yes
Brand Cole-Parmer
Model 11150-110V

Accessories
Qty/Price
Availability

at $320.00 USD/EACH

Usually ships in 5 days.

at $105.00 USD/EACH

Usually ships in 12 days.

at $115.00 USD/PACKAGE of 3

Call 1-888-358-4705 for availability.

at $59.00 USD/PACKAGE of 2

Call 1-888-358-4705 for availability.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title