Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Low-Flow Close-Coupled Pump, 316 Stainless Steel, Max Flow of 20 GPM, 1" Hose Ports, 115 V 3450 TENV motor

EW-72021-34
$395.00 USD/EACH

  • Compact stainless steel pumps available for both DC and AC input power
  • 316 stainless steel (SS) is ideal for corrosion resistance when pumping many liquids
  • 12 and 24 VDC versions available for many of the pumps
  • 12-foot suction lift is possible with self-priming models
The 316 SS pumps are ideal for many commercial and industrial applications where good chemical compatibility is needed for the bulk transfer of the system liquid. A carbon/ceramic/Viton® bellows mechanical seal is standard on all pumps.

The stripped wires allow for easy integration within your system.
What's Included:
Stripped wire leads.
Product Type Magnetic Drive Centrifugal Pumps
Max flow rate (GPM) 20
Max flow rate (LPM) 75.7
Max head (ft) 24
Max head (m) 7.3
Max system pressure (psi) 150
Motor (phase) 1
Motor (rpm) 3450-3600
Motor (VAC) 115
Motor (Amps) 2.8
Motor (type) TENV
Wetted materials 316 SS housing/volute, cover, impeller, & wear plate; carbon/ceramic/Viton® bellows mechanical seal; Viton® O-ring & flapper
Max fluid temp (º F) 140
Max fluid temp (º C) 60
Duty cycle Continuous
Connections (inlet) 3/4" NPT(F)
Connections (outlet) 3/4" NPT(F)
Suction lift 12 ft
Dimensions 9-13/32"L x 4-1/2"W x 6-7/32"H
(23.9 x 11.4 x 15.8 cm)
Brand Cole-Parmer





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title