Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Micro-90 cleaning solution, case of four 1 gallon bottles

EW-18100-10
$181.00 USD/CASE of 4

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $162.90/CASE of 4
10 15% $153.85/CASE of 4
Discontinued
Qty

  • Removes most biological materials
  • Call today and ask for a FREE 8-oz trial bottle of Micro-90 cleaning solution 99999-14
Use this concentrated cleaning solution for critical applications. Solution cleans glass, most metals, plastic, rubber, fabric, and is safe for all your ultrasonic cleaners. Radioactive contaminants will not reduce cleaning capability. Solution works at any concentration and rinses clean; most applications require only 1.25 to 2.5 fluid ounces per gallon of water.
Solution is environmentally friendly—contains no phosphates, CFCs, ODCs, or borates. It safely replaces chromic acid to remove protein from glassware.
Note: Do not use on zinc, magnesium, or aluminum.
18100-30 shipped FOB Burlington, NJ, USA.Micro-90 is a mild, yet powerful, free-rinsing cleaner for use in critical cleaning and general purpose applications.

This cleaner removes oil, grease, wax, flux, particulates, hard water stains and biological debris from glass, ceramic, metal, plastic, precision parts, labware, processing equipment and filter membranes.

Radioactive contaminants will not reduce cleaning capability. Solution is environmentally friendly - contains no phosphates, CFCs, ODCs or borates. Safely replaces chromic acid to remove protein from glassware.

Designed for use in CIP, ultrasonic and immersian applications. Can be used in validated processses. A 1% to 2% solution is effective in most applications. Typical pH: 9.5. NSF-Registered for USDA A1 use. Note: May etch sinc, magnesium and aluminum.
Product Type Equipment Cleaner
Description Case of four 1-gal. Bottles
Format Liquid
Volume (gal.) 1
Packaging 1 gallon, 4 per case
Uses Manual or ultrasonic; removes most biological materials; cleans glass, most metals, plastic and rubber
Dilution 1.25 to 2.5 fl oz/gal
Brand Micro-90
Manufacturer number 9032





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title