Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Microcentrifuge Tube, 2.0mL, natural, non sterile

EW-06333-70
$29.50 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $26.55/PACKAGE
30 15% $25.08/PACKAGE
120 20% $23.60/PACKAGE

  • General purpose microcentrifuge tubes with SnapLock cap
Cole-Parmer microcentrifuge tubes include an attached cap. All tubes feature a frosted writing surface on the tube and are graduated. Tubes are available in assorted colors (tube and cap) for quick sample identification. Boil-proof tubes are guaranteed to stay closed, even during boiling or autoclaving. All tubes are certified RNase-, DNase- and endotoxin-free for highest sample integrity
Product Type Microcentrifuge Tubes
Cap Included
Color Natural
Capacity (mL) 2.0
Graduations Yes
Autoclavable Yes
Max RCF 20,000
Material Polypropylene
Qty/pk 500
Brand Cole-Parmer
Manufacturer number MCT-200-C
Model MCT-200-C





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title